Shop All Socket Adapters
Williams
Quick Spin, 10 pcs
Mfr # QS-PCOIL-10PK
Zoro # G7602981
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 10
- Size 0.3"
- Material Body Thermoplastic Rubber and Polyester Material (TPU); Spin Tops Polyacetal and Black Carbon (POM)
- Sub-Category Tools at Height
- Features The Unique, Patented Quick Spins Accommodate a Wide Selection of Tools, Making Them Tether-Ready in Seconds; Reusable, and Suitable for Non-Conductive Use, the Tangle-Resistant Spin Tops Make Quick Spins an Outstanding Drop Prevention Solution That Doesn't Deface Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # QS-PCOIL-10PK
- Zoro # G7602981
- UPC # 852684932678
- Country of Origin China
- Category Socket Adapters
Dimensions
Size | 0.3" |
Details
Number of Pieces | 10 |
Item | Quick Spin |
Material | Body Thermoplastic Rubber and Polyester Material (TPU); Spin Tops Polyacetal and Black Carbon (POM) |
Sub-Category | Tools at Height |
Features | The Unique, Patented Quick Spins Accommodate a Wide Selection of Tools, Making Them Tether-Ready in Seconds; Reusable, and Suitable for Non-Conductive Use, the Tangle-Resistant Spin Tops Make Quick Spins an Outstanding Drop Prevention Solution That Doesn't Deface Tools |
For Use With | Wide Selection of Tools |
Description
QuickSpin Adapter,Coil,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/4 in. Carbide Grit Hole Saw (49-56-0422)
- PROTO 1/2" Drive Impact Socket Set, Metric, 15 pcs (J74204)
- BOJO TOOLS Steep Angled Scraper (ATH-9-UNGL)
- STANLEY Carpet Knife 2-Sided Carpet, 6 1/2 in L (10-525)
- WILLIAMS 3/4" Drive Adapter, SAE, 1 pcs, Industrial Black (HNX-131B)
- WILLIAMS 1/2" Drive Adaptor, SAE (SH-131BF)
- WILLIAMS 3/8" Drive Adaptor, SAE, 1 pcs, Industrial Black (BS-131BF)
- WILLIAMS 1/2" Drive Adaptor, SAE, 1 pcs, Industrial Black (SH-130B)
- WILLIAMS 3/4" Drive Adapter, SAE, 1 pcs, Industrial Black (HNX-130B)
- WILLIAMS 1/2" Drive Extension Adapter, SAE, 1 pcs, Industrial Black (BS-12B)
- STANLEY 1/2 in Drive Socket Adapter, 1 pcs, Chrome (86-414)
- Williams Socket Adapters