Shop All Tool Chests & Cabinets
Williams
Professional Top Chest, 4 Drawer, Red, Steel, 26-1/2 in W x 20 in D x 19-1/2 in H
Mfr # W26TC4
Zoro # G7051390
product price: $1,078.99
/ea
Free Shipping & Returns
$1,078.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 4
- Color Red
- Material Steel
- Features Double Wall Construction Provides Strength
- Width 26-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # W26TC4
- Zoro # G7051390
- UPC # 662459928603
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 26-1/2 in |
Depth | 20 in |
Height | 19-1/2 in |
Details
Item | Top Chest |
Number of Drawers | 4 |
Color | Red |
Material | Steel |
Features | Double Wall Construction Provides Strength |
Series | Professional |
Locking System | 2-Point |
System of Measurement | Inch |
Sub-Category | Williams |
Tool Storage Type Included | Top Tool Chest |
Load Rating | 75 lb. |
Finish | Powder-Coat |
Storage Capacity | 6180 cu. in. |
Drawer Slides | Ball Bearing |
Configuration | (2) 21-3/8" W x 17-17/32"D x 4-23/32" H; (2) 21-3/8" W x 17-17/32"D x 3-19/32" H |
Description
Top Chest,Red,26 In.,4 Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN TAP BOTTOM 5/16""-24NF CD (1791177)
- ZORO SELECT Construction Reamer, 3/8 In., 5 In. L (13H836)
- PROTO 5 1/2 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J293WRXL)
- MAKITA 18V LXT® 2" Brad Nailer, 18 Gauge (XNB01Z)
- WILLIAMS Rolling Cabinet, 7 Drawer, Red, Steel, 40 in W x 20 in D x 38 in H (W40RC7)
- BETA Mobile Roller Cabinet 8 Drawers, Light Grey (RSC24IT/8-G)
- BETA Mobile Roller Cabinet, 7 Drawer, Red (039000003)
- WESTWARD WESTWARD Rolling Tool Cabinet, 7-Drawers, Gloss Red, 27" W x 19" D x 39.5" H (32H888)
- PROTO Velocity Rolling Tool Cabinet, 4 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS04RG)
- GEARWRENCH Industrial Rolling Cabinet, 11 Drawer, Black/Orange, 42 in W (83169)
- HUOT ToolScoot Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14950)
- Williams Tool Chests & Cabinets