Shop All Tool Chests & Cabinets
Williams
Professional Top Chest, 10 Drawer, Blue, Steel, 55 in W x 24 in D x 28-1/2 in H
Mfr # W55TC10BL
Zoro # G7153557
product price: $2,572.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$2,572.99
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Color Blue
- Material Steel
- Features Double Wall Construction Provides Strength
- Width 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # W55TC10BL
- Zoro # G7153557
- UPC # 662459333117
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 55 in |
Depth | 24 in |
Height | 28-1/2 in |
Details
Item | Top Chest |
Number of Drawers | 10 |
Color | Blue |
Material | Steel |
Features | Double Wall Construction Provides Strength |
Series | Professional |
Sub-Category | Williams |
Drawer Slides | Full Extension Ball Bearing |
Locking System | 2-Point |
Finish | Luster Paint |
Storage Capacity | 21283 cu in. |
System of Measurement | Inch |
Configuration | (2) 14-5/8" W x 21-5/8" D x 1-3/4" H; (3) 14-5/8" W x 21-5/8" D x 4" H; (2) 30-1/2" W x 21-5/8" D x 1-3/4" H; (3) 30-1/2" W x 21-5/8" D x 4" H |
Tool Storage Type Included | Top Tool Chest |
Load Rating | 75 lb. |
Description
Top Chest,Blue,55 In.,10 Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 4-1/4", Steel, Reg. Duty, 6200 lb., Anvil Shape: V-Grooved (404SF)
- PROTO 3/8" Drive, SAE 2-11/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4986CF)
- SUPERIOR TILE CUTTER AND TOOLS Replacement Pads for Large Tile Cutter (ST060)
- HOUGEN 1-1/2 in. X 3 in. 12,000-Series Annular Cutter Stack Cut (3-12248S)
- WILLIAMS Rolling Cabinet, 7 Drawer, Red, Steel, 40 in W x 20 in D x 38 in H (W40RC7)
- BETA Tool Cabinet, 7 Drawer, Red, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004673)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Powder Coated Black, 27" W x 18" D x 33" H (32H895)
- CRAFTSMAN S2000 Open Tool Chest, 8 Drawer, Black, Steel, 52 in W x 16 in D x 24-1/2 in H (CMST98272BK)
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Gloss Red, 42" W x 19" D x 40" H (32H852)
- TENG TOOLS 2 Drawer, Red, Steel, 15 in W x 18 in D x 31 in H (TCW-CAB02)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Red, 42" W x 19" D x 16" H (49EV14)
- Williams Tool Chests & Cabinets