Shop All Tool Chests & Cabinets
Williams
Professional Top Chest, 10 Drawer, Black, Steel, 55 in W x 24 in D x 28-1/2 in H
Mfr # W55TC10B
Zoro # G7122136
product price: $2,543.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$2,543.99
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Color Black
- Material Steel
- Features Double Wall Construction Provides Strength
- Width 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # W55TC10B
- Zoro # G7122136
- UPC # 662459333100
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 55 in |
Depth | 24 in |
Height | 28-1/2 in |
Details
Item | Top Chest |
Number of Drawers | 10 |
Color | Black |
Material | Steel |
Features | Double Wall Construction Provides Strength |
Series | Professional |
Load Rating | 75 lb. |
Configuration | (2) 14-5/8" W x 21-5/8" D x 1-3/4" H; (3) 14-5/8" W x 21-5/8" D x 4" H; (2) 30-1/2" W x 21-5/8" D x 1-3/4" H; (3) 30-1/2" W x 21-5/8" D x 4" H |
Drawer Slides | Full Extension Ball Bearing |
Finish | Luster Paint |
Sub-Category | Williams |
System of Measurement | Inch |
Storage Capacity | 21283 cu in. |
Locking System | 2-Point |
Tool Storage Type Included | Top Tool Chest |
Description
Top Chest,Black,55 In.,10 Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Bent Nose Long Reach Pliers, 11" (15221)
- DEWALT Oscillating Wood with nails blade (DWA4203)
- BESSEY Hold Down Machine Clamp, 3-3/8 in. W (1001S)
- MARTIN TOOLS SPROCKET & GEAR SKT 1 DR 3-1/4 6 PT STD IMP (MT76104)
- WILLIAMS Rolling Cabinet, 7 Drawer, Red, Steel, 40 in W x 20 in D x 38 in H (W40RC7)
- KENNEDY K1800 Series Rolling Tool Cabinet, 7 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (277XB)
- PROTO 550S Series Rolling Tool Cabinet, 6 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-6SG)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 180 in W x 20 in D (7P2TC2WC3FC)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8SG)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Black, 42" W x 19" D x 67" H (7CY14)
- BETA C41H Tool Cart, 3 Drawer, Red, Sheet Metal, 21 in W x 13 in D x 36 in H (C41H-R)
- Williams Tool Chests & Cabinets