Shop All Torque Wrench Accessories
Williams
Preset Torque T-Handle, Drive 1/4
Mfr # TLPT6NMW
Zoro # G608377808
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Primary Scale Range 4.4 ft-lb
- Maximum Torque 4.4 lb-ft
- Torque Measurement Type Foot-Pound
- Tip Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # TLPT6NMW
- Zoro # G608377808
- UPC # 662459182562
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | 1/4 in |
Tip Size | 1/4 in |
Details
Item | Preset Torque T-Handle |
Primary Scale Range | 4.4 ft-lb |
Maximum Torque | 4.4 lb-ft |
Torque Measurement Type | Foot-Pound |
Tip Style | Hex |
Torque Setting | Preset |
Calibration Certificate Included | Yes |
Insulated | No |
Non-Magnetic | Yes |
Measurement Type | Metric, SAE |
Primary Scale Increments | Preset |
Torque Limiting Mechanism | Click-Type |
Replaceable Bit | Yes |
ESD Safe | No |
Rotation | Clockwise |
Includes | 4 mm Bit |
Handle Shape | T-Handle |
Description
Preset Torque T-Handle, Tip Size 1/4 in, Hex, Preset, 4.4 ft-lb, Calibration Certificate Included Yes, Clockwise, Click-Type, Foot-Pound, Replaceable Bit Yes, Drive Size 1/4 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 14mm Metric Deep Imp (CMMT15903)
- HANSON High Carbon Steel Machine Screw Thread Metric Bottom Tap 12mm -1.25 (1842)
- DOMINATOR Pry Bar, 58" L, 1-5/8" W, 3/4" Thick (14120)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (4536PG-200)
- WILLIAMS Preset Torque T-Handle, Drive 1/4 (TLPT4NMW)
- WILLIAMS Adjustable Torque Tool, Ergonomic, 5" L (TLA28NMW)
- WILLIAMS Williams Sq Drive Kit For A Tm393 Torq Multi (TM393RSD)
- WILLIAMS Preset Torque T-Handle, Drive 1/4 (TLPT5NMW)
- WILLIAMS Torque Wrench Head, 18 MM, 0.425 Inch Shank (QJXM18A)
- WILLIAMS Torque Wrench Head, 1/2 Inch Dr, Square Ratcheting, SAE (QYD16A)
- STAHLWILLE TOOLS Ring insert tool Size 30 mm Size of mount 14x18 mm (58224030)
- Williams Torque Wrenches