Shop All Torque Wrench Accessories
Williams
Preset Torque T-Handle, Drive 1/4
Mfr # TLPT4NMW
Zoro # G508377809
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Primary Scale Range 2.9 ft-lb
- Maximum Torque 2.9 lb-ft
- ESD Safe No
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # TLPT4NMW
- Zoro # G508377809
- UPC # 662459182548
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | 1/4 in |
Tip Size | 1/4 in |
Details
Item | Preset Torque T-Handle |
Primary Scale Range | 2.9 ft-lb |
Maximum Torque | 2.9 lb-ft |
ESD Safe | No |
Tip Style | Hex |
Torque Limiting Mechanism | Click-Type |
Torque Setting | Preset |
Rotation | Clockwise |
Includes | 4 mm Bit |
Torque Measurement Type | Foot-Pound |
Calibration Certificate Included | Yes |
Handle Shape | T-Handle |
Measurement Type | Metric, SAE |
Replaceable Bit | Yes |
Primary Scale Increments | Preset |
Insulated | No |
Non-Magnetic | Yes |
Description
Preset Torque T-Handle, Tip Size 1/4 in, Hex, Preset, 2.9 ft-lb, Calibration Certificate Included Yes, Clockwise, Click-Type, Foot-Pound, Replaceable Bit Yes, Drive Size 1/4 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS QuickRelease ratchet insert tool Size10 external square 1/2 " Size of mount 9x12 mm (58253010)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-SS7163)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP1040)
- WESTWARD 1" Drive Socket Adapter, SAE, 1 pcs, Chrome (45J261)
- WILLIAMS Torque Wrench Head, 1/2 Inch Dr, Square Ratcheting, SAE (QXD16A)
- WILLIAMS Torque Wrench Head, 18 MM, 0.425 Inch Shank (QJXM18A)
- WILLIAMS Adjustable Torque Tool, Ergonomic, 5" L (TLA28NMW)
- WILLIAMS Preset Torque T-Handle, Drive 1/4 (TLPT5NMW)
- WILLIAMS Williams Sq Drive Kit For A Tm393 Torq Multi (TM393RSD)
- WILLIAMS Preset Torque T-Handle, Drive 1/4 (TLPT6NMW)
- JONARD TOOLS F Connector Torque Wrench Handle (CTW-H)
- Williams Torque Wrench Accessories