Shop All Tool Belts & Pouches
Williams
Pouch, 8-Pocket Tool Roll Pouch, Blue, Blue
Mfr # JHWR-29A
Zoro # G709228559
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Pouch
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # JHWR-29A
- Zoro # G709228559
- UPC # 662459364203
- Country of Origin United States
- Category Tool Belts & Pouches
Details
Item | 8-Pocket Tool Roll Pouch, Blue |
Tool Storage Type Included | Pouch |
Color | Blue |
Description
Williams Tool Roll Pouch, 8-Pocket, For Use With: Wrench, Extension and Ratchet, Blue, 11 in W x 12-3/4 in H Dimensions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, III, W 6mm, Cut L 2-1/2 In (11306)
- MICRO 100 Boring Bar, 6 in L, Carbide (BB-4904000)
- PFERD 10" Wood Rasp, Round - Second Cut (15017)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1-1/8 (9AC08)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 10-Pocket 34-1/2, 10 Pockets (R-13A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 9Pocket 9-1/4"WX10-1/2H, 9 Pockets (R-36A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 14-Pocket 14-1/2 "WX8"H, 14 Pockets (R-20A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 15pcs.kt 17-1/4"WX10-1/2H, 15 Pockets (R-8A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 10-Pocket 26-1/2, 10 Pockets (R-11A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 3Pocket 15-1/4 "WX9-1/"H, 3 Pockets (R-48A)
- KLEIN TOOLS Tool Pouch, Bull-Pin Holder, Leather (5417)
- Williams Tool Belts & Pouches