Shop All Screwdrivers
Williams
Phillips Screwdrvier, 2Pt, 8" Blade #2 Round
Mfr # SDP-2-8
Zoro # G7123980
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #2
- Shank Length 8"
- Overall Length 12"
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # SDP-2-8
- Zoro # G7123980
- UPC # 662459926234
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 8" |
Overall Length | 12" |
Details
Item | Phillips Screwdrvier,2Pt,8" Blade |
Tip Style Group | Phillips |
Finish | Chrome plated |
SAE or Metric | SAE |
Shank Shape | Round |
Tip Style | Phillips |
Number of Pieces | 1 |
Features | Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life |
Shank Material | Alloy steel |
Handle Type | Comfort Grip |
Sub-Category | Williams |
Description
Phillips Screwdrvier,2Pt,8 In. Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Striking Bimaterial Screwdriver Set of 6 Pc (slotted type). (9100GA)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 5/16-12 UN (MS16142-16R)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M51)
- MOODY TOOL Star Driver Set, 8 Pc (57-0476)
- WILLIAMS Elec Slotted Screwdriver, 3"x1/8" Slotted 1/8" (SDE-53)
- WILLIAMS Williams Mini Ratcheting Screwdriver (807SXUSA)
- WILLIAMS Screwdriver, Premium Round, 3"x3/16 3/16" Round (SDR-22)
- WILLIAMS Screwdriver, Premium Round, 10"x7/16" 7/16" Round (SDR-30)
- WILLIAMS Elec Slotted Screwdriver, 6x3/16 Slotted 3/16" (SDE-46)
- WILLIAMS Screwdriver, Premium Round, 4"x1/4" 1/4" Round (SDR-24)
- HAZET 803LG-T25 - SCREWDRIVER TRINAMIC (HZ803LG-T25)
- Williams Screwdrivers and Nutdrivers