Shop All Screwdrivers
Williams
Phillips Screwdriver, #2 x 3-7/8" #2 Round
Mfr # SDP-2-ST-TH
Zoro # G7606125
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #2
- Shank Length 1-1/2"
- Overall Length 3-7/8"
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # SDP-2-ST-TH
- Zoro # G7606125
- UPC # 662459366740
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 1-1/2" |
Overall Length | 3-7/8" |
Details
Item | Phillips Screwdriver,#2 x 3-7/8" |
Tip Style Group | Phillips |
Finish | Chrome plated |
Shank Material | Alloy steel |
Sub-Category | Williams |
Features | Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life |
Number of Pieces | 1 |
Shank Shape | Round |
Handle Type | Comfort Grip |
SAE or Metric | SAE |
Tip Style | Phillips |
Description
Phillips Screwdriver,#2 x 3-7/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF22SQ32)
- IRWIN 1/8 in. X 2-3/4 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016008)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54546)
- KO-KEN Socket 25/32 6 Point 77mm 1/2 Sq. Drive (4300A-25/32)
- WILLIAMS T-Handle Ratcheting, Stubby, 2" 2" Hex (WRST1)
- WILLIAMS Slot Screw Driver, 3/16", 6-1/8" OAL Slotted 3/16" (SDR-22-TH)
- WILLIAMS Elec Slotted Screwdriver, 3x3/16 Slotted 3/16" (SDE-43)
- WILLIAMS SUPERTORQUE Tamper-Resistant Screwdriver, TR25 Torx Point, 247 mm OAL, Polished Chrome (JHWSPR-X-25-5)
- WILLIAMS Bahco Screwdrr Ergo Phillips #2 X 8in. (BE-8620L)
- WILLIAMS Elec Slotted Screwdriver, 6x3/16 Slotted 3/16" (SDE-46)
- GARANT Torque Screwdriver, Fixed Torque: 0.9Nm (211750 0,9)
- Williams Screwdrivers and Nutdrivers