Shop All Screwdrivers
Williams
Phillips Screw Driver, #2 x 7-5/16" #2 Round
Mfr # SDP-2-4-TH
Zoro # G7633151
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #2
- Shank Length 4"
- Overall Length 7-15/16"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # SDP-2-4-TH
- Zoro # G7633151
- UPC # 662459330659
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 4" |
Overall Length | 7-15/16" |
Details
Item | Phillips Screw Driver,#2 x 7-5/16" |
Tip Style Group | Phillips |
Number of Pieces | 1 |
Finish | Chrome plated |
Shank Shape | Round |
SAE or Metric | SAE |
Handle Type | Comfort Grip |
Tip Style | Phillips |
Sub-Category | Williams |
Shank Material | Alloy steel |
Features | Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life |
Description
Phillips Screw Driver,#2 x 7-5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 12 (220Z)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 10 Pockets (I923X)
- WESTWARD Casters, 2 In (MC200)
- K-TOOL INTERNATIONAL Pneumatic Bit, 10", Long Cold Ch (KTI-81974)
- WILLIAMS Bahco Screwdrr Ergo Phillips #2 X 8in. (BE-8620L)
- WILLIAMS Phillips Screwdrvier, 2Pt, 4" Blade #2 Round (SDP-2-4)
- WILLIAMS Screwdriver, Premium Round, 3"x3/16 3/16" Round (SDR-22)
- WILLIAMS T-Handle Ratcheting, 3-7/8" 3-7/8" Hex (WRST4)
- WILLIAMS Elec Slotted Screwdriver, 3x3/16 Slotted 3/16" (SDE-43)
- WILLIAMS Elec Slotted Screwdriver, 6x3/16 Slotted 3/16" (SDE-46)
- WIHA Slotted 0.139" Round (30210)
- Williams Screwdrivers