Shop All Screwdrivers
Williams
Phillips Screw Driver, #2 x 12" #2 Round
Mfr # SDP-2-8-TH
Zoro # G7604101
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #2
- Shank Length 8"
- Overall Length 12"
- Shank Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # SDP-2-8-TH
- Zoro # G7604101
- UPC # 662459331137
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 8" |
Overall Length | 12" |
Details
Item | Phillips Screw Driver,#2 x 12" |
Tip Style Group | Phillips |
Shank Material | Alloy steel |
Features | Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life |
Finish | Chrome plated |
SAE or Metric | SAE |
Tip Style | Phillips |
Shank Shape | Round |
Sub-Category | Williams |
Number of Pieces | 1 |
Handle Type | Comfort Grip |
Description
Phillips Screw Driver,#2 x 12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 60 pc. SHOCKWAVE Impact Duty Drill and Drive Bit Set (48-32-4097)
- IRWIN Hex Die, High Carbon Steel, RH, 7/8-14 (8463)
- STANLEY Utility Knife Utility, 6 1/2 in L (10-780)
- PROTO 3/8 in Drive, 22mm Torx(R) Metric Socket, 12 Points (J5022M)
- WILLIAMS Screwdriver, Premium Round, 6"x5/16" 5/16" Round (SDR-26)
- WILLIAMS SCREWDR ERGO 1000V 0.6X3.5X100 (BAHBE-8230S)
- WILLIAMS Elec Slotted Screwdriver, 6x3/16 Slotted 3/16" (SDE-46)
- WILLIAMS Phillips Screwdrvier, 4Pt, 6" Blade #4 Round (SDP-4-6)
- WILLIAMS Screwdriver, Premium Round, 3"x3/16 3/16" Round (SDR-22)
- WILLIAMS SUPERTORQUE Tamper-Resistant Screwdriver, TR25 Torx Point, 247 mm OAL, Polished Chrome (JHWSPR-X-25-5)
- WERA ESD-Safe Precision Slotted Screwdriver 1/8 in Round (05030105001)
- Williams Screwdrivers and Nutdrivers