Shop All Snips
Williams
Offset Aviation Snips Set, Left, Right, Straight, 9-1/4", 9-1/4"
Mfr # 28253
Zoro # G6529918
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Action Left, Right, Straight
- Overall Length 9-1/4", 9-1/4"
- Length Blade: 1-3/16"
- Features Color-Coded Handles Help Quickly Identify the Cutting Direction, Bi-Mold Handles Provide Comfortable Grip, Reduces Hand Fatigue, Meet ANSI and DIN Standards, Offset Blades Keeps User’s Hands Above the Work for Safety and, Flow Material away from Blades for Speed
- Handle Style Bi-Mold Comfort Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9-1/4", 9-1/4" |
Length | Blade: 1-3/16" |
Details
Cutting Action | Left, Right, Straight |
Features | Color-Coded Handles Help Quickly Identify the Cutting Direction, Bi-Mold Handles Provide Comfortable Grip, Reduces Hand Fatigue, Meet ANSI and DIN Standards, Offset Blades Keeps User’s Hands Above the Work for Safety and, Flow Material away from Blades for Speed |
Handle Style | Bi-Mold Comfort Grip |
Includes | (2) Aviation Snips: (28231) Left and Straight Cut, (28233) Right and Straight Cut |
Sub-Category | Williams |
Item | Offset Aviation Snips Set |
Description
OffSet Snips Set,2pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Slim Taper File, 6" (63218)
- HUSQVARNA PARALLEL PIN, #X25, 10PK (720182520)
- SP AIR 1/4" Heavy-Duty 90 Angle Die Grinder (SP-7211)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #3 Impact Duty Power Bit, 25-Piece Pack (48-32-4163)
- WILLIAMS Tin Snips, Straight, 10" (28305)
- WILLIAMS Aviation Snip, Long Straight, 11-3/8" (28221)
- WILLIAMS Tin Snips, Straight, 14" (28309)
- WILLIAMS Aviation Snip, Straight, 9-13/16" (28205)
- MIDWEST Straight Tinner Snip, 10 in (MWT-107S)
- TWINKLE Malco 8.75 in. Steel Smooth Handheld Turbo Shear 1 pc (TS1)
- BESSEY Metal Cutting Snip, Straight, 9 1/4 in, Plastic with Stainless Steel Cutting Edge (D51A)
- Williams Snips