Shop All Snips
Williams
Offset Aviation Snip, Left, Straight, 9-1/4"
Mfr # 28231
Zoro # G7641606
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9-1/4"
- Length Blade: 1-3/16"
- Features Color-Coded Handles Help Quickly Identify the Cutting Direction, Bi-Mold Handles Provide Comfortable Grip, Reduces Hand Fatigue, Meet ANSI and DIN Standards, Offset Blades Keeps User’s Hands Above the Work for Safety and, Flow Material away from Blades for Speed
- Handle Style Bi-Mold Comfort Grip
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9-1/4" |
Length | Blade: 1-3/16" |
Details
Cutting Action | Left, Straight |
Features | Color-Coded Handles Help Quickly Identify the Cutting Direction, Bi-Mold Handles Provide Comfortable Grip, Reduces Hand Fatigue, Meet ANSI and DIN Standards, Offset Blades Keeps User’s Hands Above the Work for Safety and, Flow Material away from Blades for Speed |
Handle Style | Bi-Mold Comfort Grip |
Item | Offset Aviation Snip |
Sub-Category | Williams |
Description
Offset,Snips Left/Straight Cut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Safety Air Gun, 1100, 12" Ext. (1210-12)
- WESTWARD 75.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLP1)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1-1/4" (JHW1240SC)
- CAPRI TOOLS Master Bit Socket Set, 88 pcs (30500-88MS)
- WILLIAMS Aviation Snip, Long Straight, 11-3/8" (28221)
- WILLIAMS Tin Snips, Straight, 10" (28305)
- WILLIAMS Aviation Snip, Straight, 9-13/16" (28205)
- WILLIAMS Tin Snips, Straight, 14" (28309)
- WILLIAMS Aviation Snips Set, Left, Right, Straight, 9-3/4", 9-3/4", 9-13/16" (28251)
- URREA Cutting Tin Snips 10 In Lg (320G)
- AMPCO SAFETY TOOLS Tinners Snip, Straight, 8 in, High Strength Nickel Aluminum Bronze (S-1126A)
- Williams Snips