Shop All Open End Wrenches
Williams
Miniature Open End Wrench, 13/64 in Wrench, Angled/Double Head, 45 deg Offset, 3 in L, Satin Chrome
Mfr # 1113A
Zoro # G509209833
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 1113A
- Zoro # G509209833
- UPC # 662459334251
- Country of Origin Unknown
- Category Open End Wrenches
Description
Williams Open End Wrench, Miniature, Measurement System: Imperial, 13/64 in Wrench Opening, 3 in Overall Length, 45 deg Offset, 1/2 x 1/2 in Open End Width, 7/64 in Open End Thickness, Angled/Double Head, 15/80 deg Head, Satin Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 9 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792846)
- IRWIN Nutsetter Set, Steel, Impact Rated, PK3, Shank Style: Hex (IWAF342-3)
- KIPP Snap-In Pin For DIN 71752 Clevis G=8 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.0408)
- DRILL AMERICA 1/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1/64)
- WILLIAMS Williams Open End Wrench Set, 10 pcs. (WS-1710A)
- WILLIAMS Open End Wrench, Rounded, 1 5/16 Inch Opening, 19 Inch OAL (JHW208A)
- WILLIAMS Open End Wrench, Rounded, 12 x 13 MM Opening, Standard (JHWEWM-1213)
- WILLIAMS Open End Wrench, Rounded, 1 7/16 Inch Opening, Offset (JHW1909)
- WILLIAMS Open End Wrench, Rounded, 1 1/2 x 1 5/8 Inch Opening (JHW1039B)
- PROTO Ignition Open End Wrench, 9/32" Head Size (J3120)
- CAPRI TOOLS 3/8 in x 7/16 in Super-Thin Open End Wrench (11850-38716)
- Williams Wrenches