Shop All Micrometer Torque Wrenches
Williams
Micrometer Adj.Torque Wrenches, 70 3/16"L
Mfr # 10005MFRMHW
Zoro # G508229696
Free Shipping & Returns
$2,246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Head Type Removable
- Overall Length 70 3/16 in
- Torque Measurement Type Foot-Pound, Newton-Meter
- Rotation Clockwise and Counterclockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 10005MFRMHW
- Zoro # G508229696
- UPC # 662459182012
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1 in |
Overall Length | 70 3/16 in |
Details
Item | Micrometer Adjustable Torque Wrenches |
Head Type | Removable |
Torque Measurement Type | Foot-Pound, Newton-Meter |
Rotation | Clockwise and Counterclockwise |
Ratcheting | Yes |
Standards | ASME, ISO 6789, NIST |
Secondary Scale Increments | 6.8 N-m |
Primary Scale Range | 200 to 1000 ft-lb |
Weight | 25.1 lb |
Torque Adjustability | Adjustable |
Torque Limiting Mechanism | Click-Type |
Extended Data Testing | Yes, NIST |
Clockwise Accuracy | +/-3% |
Torque Setting | Adjustable |
Dual Scale | Yes |
Primary Scale Increments | 5 ft-lb |
Head Movement | Ratcheting |
Secondary Scale Range | 305 to 1322 N-m |
Calibration Certificate Included | Yes, NIST |
Description
Micrometer Adjustable Torque Wrenches, Foot-Pound, Newton-Meter, Drive Size 1 in, Torque Range 200 to 1000 ft-lb, 305 N-m to 1322 N-m, Removable, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 100 deg, 3/8in D, Cobalt (53531)
- X1 TOOLS T-25 Torque Driver Bit, 1 Long 1 Bit by X1 Tools (X1E-CON-BIT-T25-1000x1)
- GEDORE Spanner Wrench, 135 to 145mm Capacity (40 Z 135-145)
- BLACK & DECKER Brush (384719-01)
- WILLIAMS Micrometer Adj.Torque Wrenches, 15 5/16"L (7502MRMHW)
- WILLIAMS Micrometer Adj. Torque Wrenches, 9 3/4" L (1501MRMHW)
- WILLIAMS Single Set Torque Wrench, 5 1/4" L (1502TP-1W)
- WILLIAMS Micrometer Adj.Torque Wrenches, 19 3/16"L (25003MRMHW)
- WILLIAMS Comfort Grip Micrometer, 15 3/4" L (10002MRPHW)
- WILLIAMS Micrometer Adj.Torque Wrenches, 34 3/16"L (4004MFRMHW)
- WESTWARD Mcrmtr Trq Wrnch, 60 to 300 ft.-lb., 3/4 (55JA93)
- Williams Torque Wrenches