Shop All Micrometer Torque Wrenches
Williams
Micrometer Adj.Torque Wrenches, 34 3/16"L
Mfr # 4004MFRMHW
Zoro # G908229678
Free Shipping & Returns
$950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Head Type Standard
- Overall Length 34 3/16 in
- Torque Measurement Type Foot-Pound, Newton-Meter
- Rotation Clockwise and Counterclockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 4004MFRMHW
- Zoro # G908229678
- UPC # 662459182067
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/4 in |
Overall Length | 34 3/16 in |
Details
Item | Micrometer Adjustable Torque Wrenches |
Head Type | Standard |
Torque Measurement Type | Foot-Pound, Newton-Meter |
Rotation | Clockwise and Counterclockwise |
Ratcheting | Yes |
Standards | ASME, ISO 6789, NIST |
Torque Limiting Mechanism | Click-Type |
Clockwise Accuracy | +/-3% |
Secondary Scale Increments | 3.4 N-m |
Head Movement | Ratcheting |
Primary Scale Range | 80 to 400 ft-lb |
Calibration Certificate Included | Yes, NIST |
Primary Scale Increments | 5 ft-lb |
Torque Setting | Adjustable |
Torque Adjustability | Adjustable |
Weight | 10.3 lb |
Dual Scale | Yes |
Secondary Scale Range | 85 to 491 N-m |
Extended Data Testing | Yes, NIST |
Description
Micrometer Adjustable Torque Wrenches, Foot-Pound, Newton-Meter, Drive Size 3/4 in, Torque Range 80 to 400 ft-lb, 85 N-m to 491 N-m, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Razor Blade Gasket Scraper (CMMT98329)
- HOUGEN-OGURA 11/16 in. CC Round Die, 5/16 Max THK (75622)
- STARRETT Depth Rod, 7"-8" for 749 Depth Micrometer (PT99458)
- AMPCO SAFETY TOOLS Hammer, Engineers, 2 lb. (H-14FG)
- WILLIAMS Micrometer Adj. Torque Wrenches, 15 1/2"L (1002MFRMHW)
- WILLIAMS Micrometer Adj.Torque Wrenches, 70 3/16"L (10005MFRMHW)
- WILLIAMS Comfort Grip Micrometer, 11" L (2502MRPHW)
- WILLIAMS Single Set Torque Wrench, 5 1/4" L (1501TPA-1W)
- WILLIAMS Micrometer Adj.Torque Wrenches, 19 3/16"L (25003MRMHW)
- WILLIAMS Comfort Grip Micrometer, 15 3/4" L (10002MRPHW)
- GEARWRENCH 1/4" Drive Beam Torque Wrench 0-80 in/lbs. (2955N)
- Williams Torque Wrenches