Shop All Micrometer Torque Wrenches
Williams
Micrometer Adj.Torque Wrenches, 15 5/16"L
Mfr # 7502MRMHW
Zoro # G008229936
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Overall Length 15 5/16 in
- Torque Measurement Type Inch-Pound, Newton-Meter
- Rotation Clockwise and Counterclockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 7502MRMHW
- Zoro # G008229936
- UPC # 662459182036
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 15 5/16 in |
Details
Item | Micrometer Adjustable Torque Wrenches |
Head Type | Standard |
Torque Measurement Type | Inch-Pound, Newton-Meter |
Rotation | Clockwise and Counterclockwise |
Ratcheting | Yes |
Standards | ASME, ISO 6789, NIST |
Primary Scale Increments | 5 in-lb |
Clockwise Accuracy | +/-3% |
Torque Limiting Mechanism | Click-Type |
Torque Setting | Adjustable |
Head Movement | Ratcheting |
Primary Scale Range | 100 to 750 in-lb |
Dual Scale | Yes |
Secondary Scale Increments | 0.6 N-m |
Torque Adjustability | Adjustable |
Extended Data Testing | Yes, NIST |
Calibration Certificate Included | Yes, NIST |
Secondary Scale Range | 14.1 to 81.9 N-m |
Description
Micrometer Adjustable Torque Wrenches, Inch-Pound, Newton-Meter, Drive Size 3/8 in, Torque Range 100 to 750 in-lb, 14.1 N-m to 81.9 N-m, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6-7/8 in. FASTBACK General Purpose Compact Folding Utility Knife in Red (48-22-1501)
- DEWALT SDS Plus Rebar Cutters (DWA54380)
- ASTRO PNEUMATIC AIR REGULATOR BRASS (AO5706)
- SUNEX 3/4" Drive Impact Hex Driver Set, SAE (4506)
- WILLIAMS Micrometer Adj.Torque Wrenches, 19 3/16"L (25003MRMHW)
- WILLIAMS Comfort Grip Micrometer, 15 3/4" L (1002MFRPHW)
- WILLIAMS Single Set Torque Wrench, 5 1/4" L (1502TP-1W)
- WILLIAMS Comfort Grip Micrometer, 15 3/4" L (10002MRPHW)
- WILLIAMS Micrometer Adj. Torque Wrenches, 9 3/4" L (1501MRMHW)
- WILLIAMS Micrometer Adj. Torque Wrenches, 15 1/2"L (1002MFRMHW)
- CDI CDI Torque Wrench, 1Dr, 200-1000 ft.-lb., 70 in (10005MFRMH)
- Williams Micrometer Torque Wrenches