Shop All Micrometer Torque Wrenches
Williams
Micrometer Adj. Torque Wrenches, 9 3/4" L
Mfr # 501MRMHW
Zoro # G208229989
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Head Type Standard
- Overall Length 9 3/4 in
- Torque Measurement Type Inch-Pound, Newton-Meter
- Rotation Clockwise and Counterclockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 501MRMHW
- Zoro # G208229989
- UPC # 662459181923
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/4 in |
Overall Length | 9 3/4 in |
Details
Item | Micrometer Adjustable Torque Wrenches |
Head Type | Standard |
Torque Measurement Type | Inch-Pound, Newton-Meter |
Rotation | Clockwise and Counterclockwise |
Ratcheting | Yes |
Standards | ASME, ISO 6789, NIST |
Torque Setting | Adjustable |
Dual Scale | Yes |
Secondary Scale Range | 1.4 to 5.4 N-m |
Torque Adjustability | Adjustable |
Head Movement | Ratcheting |
Clockwise Accuracy | +/-3% |
Primary Scale Increments | 0.5 in-lb |
Weight | 2.5 lb |
Torque Limiting Mechanism | Click-Type |
Primary Scale Range | 10 to 50 in-lb |
Secondary Scale Increments | 0.5 N-m |
Extended Data Testing | Yes, NIST |
Calibration Certificate Included | Yes, NIST |
Description
Micrometer Adjustable Torque Wrenches, Inch-Pound, Newton-Meter, Drive Size 1/4 in, Torque Range 1.4 N-m to 5.4 N-m, 10 to 50 in-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Thin Kerf Ultimate Cut-Off Blade, 10 (LU74R010)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, T30 (38RW07)
- MIRKA Pneumatic Control Box for MV-912 Vacuum (MV-912PB)
- HHIP MT3 Precision Extended Live Center (3900-5025)
- WILLIAMS Micrometer Adj. Torque Wrenches, 15 1/2"L (1002MFRMHW)
- WILLIAMS Comfort Grip Micrometer, 15 3/4" L (10002MRPHW)
- WILLIAMS Comfort Grip Micrometer, 15 3/4" L (1002MFRPHW)
- WILLIAMS Comfort Grip Micrometer, 9 3/4" L (1501MRPHW)
- WILLIAMS Micrometer Adj.Torque Wrenches, 34 3/16"L (4004MFRMHW)
- WILLIAMS Micrometer Adj.Torque Wrenches, 15 5/16"L (7502MRMHW)
- CENTRAL TOOLS 42 In/Lb Pre-Set Torque Wrench 9/16In (3T42IN916)
- Williams Micrometer Torque Wrenches