Shop All Micrometer Torque Wrenches
Williams
Micrometer Adj. Torque Wrenches, 41 1/8"L
Mfr # 6004MFRMHW
Zoro # G508229719
Free Shipping & Returns
$1,062.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Head Type Standard
- Overall Length 41 1/8 in
- Torque Measurement Type Foot-Pound, Newton-Meter
- Rotation Clockwise and Counterclockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 6004MFRMHW
- Zoro # G508229719
- UPC # 662459182005
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/4 in |
Overall Length | 41 1/8 in |
Details
Item | Micrometer Adjustable Torque Wrenches |
Head Type | Standard |
Torque Measurement Type | Foot-Pound, Newton-Meter |
Rotation | Clockwise and Counterclockwise |
Ratcheting | Yes |
Standards | ASME, ISO 6789, NIST |
Primary Scale Increments | 5 ft-lb |
Torque Limiting Mechanism | Click-Type |
Torque Adjustability | Adjustable |
Extended Data Testing | Yes, NIST |
Torque Setting | Adjustable |
Dual Scale | Yes |
Head Movement | Ratcheting |
Secondary Scale Range | 169 to 779 N-m |
Weight | 11.85 lb |
Clockwise Accuracy | +/-3% |
Calibration Certificate Included | Yes, NIST |
Secondary Scale Increments | 6.8 N-m |
Primary Scale Range | 100 to 500 ft-lb |
Description
Micrometer Adjustable Torque Wrenches, Foot-Pound, Newton-Meter, Drive Size 3/4 in, Torque Range 100 to 500 ft-lb, 169 N-m to 779 N-m, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Pull Handles oval with thru hole (K0204.11602705)
- KRAFT TOOL Cement Finish Trowel, Round/Square, 18x4" (CF286PF)
- MORSE Band Saw Blade, 8 ft. 1/2 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-8' 1/2)
- PROSKIT Multi, function Socket Wrench (HW-318)
- WILLIAMS Micrometer Adj. Torque Wrenches, 15 1/2"L (1002MFRMHW)
- WILLIAMS Comfort Grip Micrometer, 15 3/4" L (1002MFRPHW)
- WILLIAMS Single Set Torque Wrench, 5 1/4" L (1501TPA-1W)
- WILLIAMS Micrometer Adj.Torque Wrenches, 19 3/16"L (25003MRMHW)
- WILLIAMS Comfort Grip Micrometer, 15 3/4" L (10002MRPHW)
- WILLIAMS Micrometer Adj. Torque Wrenches, 9 3/4" L (1501MRMHW)
- PROTO Torque Wrench, 1Dr, 200-1000 ft.-lb. (J6023)
- Williams Micrometer Torque Wrenches