Shop All Micrometer Torque Wrenches
Williams
Micrometer Adj. Torque Wrenches, 18 3/4"L
Mfr # 1503MFRMHW
Zoro # G008229714
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Head Type Standard
- Overall Length 18 3/4 in
- Torque Measurement Type Foot-Pound, Newton-Meter
- Rotation Clockwise and Counterclockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 1503MFRMHW
- Zoro # G008229714
- UPC # 662459181985
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 18 3/4 in |
Details
Item | Micrometer Adjustable Torque Wrenches |
Head Type | Standard |
Torque Measurement Type | Foot-Pound, Newton-Meter |
Rotation | Clockwise and Counterclockwise |
Ratcheting | Yes |
Standards | ASME, ISO 6789, NIST |
Weight | 3.15 lb |
Clockwise Accuracy | +/-3% |
Dual Scale | Yes |
Torque Adjustability | Adjustable |
Secondary Scale Increments | 1.4 N-m |
Primary Scale Range | 20 to 150 ft-lb |
Head Movement | Ratcheting |
Extended Data Testing | Yes, NIST |
Secondary Scale Range | 34 to 194 N-m |
Calibration Certificate Included | Yes, NIST |
Primary Scale Increments | 1 ft-lb |
Torque Setting | Adjustable |
Torque Limiting Mechanism | Click-Type |
Description
Micrometer Adjustable Torque Wrenches, Foot-Pound, Newton-Meter, Drive Size 1/2 in, Torque Range 20 to 150 ft-lb, 34 N-m to 194 N-m, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 11/16" 6 Point SAE S (CMMT43006)
- FEIN Pin Pilot Universal 4 (63134998340)
- KO-KEN Socket 1.1/2 6 Point 47mm 1/2 Sq. Drive (4400A-1.1/2)
- GREENLEE Greenlee® 84012 Conical Anchor Kit (#10 x 1") - Made In USA (84012)
- WILLIAMS Comfort Grip Micrometer, 11" L (2502MRPHW)
- WILLIAMS Micrometer Adj. Torque Wrenches, 15 1/2"L (1002MFRMHW)
- WILLIAMS Micrometer Adj.Torque Wrenches, 15 5/16"L (7502MRMHW)
- WILLIAMS Comfort Grip Micrometer, 9 3/4" L (1501MRPHW)
- WILLIAMS Micrometer Adj. Torque Wrenches, 9 3/4" L (501MRMHW)
- WILLIAMS Comfort Grip Micrometer, 15 3/4" L (1002MFRPHW)
- WERA Torque Wrench, CCW and CCW, Not Tether (05075800001)
- Williams Torque Wrenches