Shop All Micrometer Torque Wrenches
Williams
Micrometer Adj. Torque Wrenches, 15 5/8"L
Mfr # 10002MRMHW
Zoro # G908229654
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Overall Length 15 5/8 in
- Torque Measurement Type Inch-Pound, Newton-Meter
- Rotation Clockwise and Counterclockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 10002MRMHW
- Zoro # G908229654
- UPC # 662459182043
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 15 5/8 in |
Details
Item | Micrometer Adjustable Torque Wrenches |
Head Type | Standard |
Torque Measurement Type | Inch-Pound, Newton-Meter |
Rotation | Clockwise and Counterclockwise |
Ratcheting | Yes |
Standards | ASME, ISO 6789, NIST |
Torque Limiting Mechanism | Click-Type |
Weight | 2.5 lb |
Secondary Scale Increments | 0.6 N-m |
Extended Data Testing | Yes, NIST |
Primary Scale Range | 150 to 1000 in-lb |
Torque Setting | Adjustable |
Head Movement | Ratcheting |
Calibration Certificate Included | Yes, NIST |
Clockwise Accuracy | +/-3% |
Secondary Scale Range | 19.8 to 110.2 N-m |
Primary Scale Increments | 5 in-lb |
Torque Adjustability | Adjustable |
Dual Scale | Yes |
Description
Micrometer Adjustable Torque Wrenches, Inch-Pound, Newton-Meter, Drive Size 3/8 in, Torque Range 150 to 1000 in-lb, 19.8 N-m to 110.2 N-m, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 100 Deg, 3/8, Cobalt (55564)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 43/64 (55443)
- EAZYPOWER Brad Point Drill Bit, HSS, 5/16 In. (30038)
- ZORO SELECT Floor Vibration Isolator, 40 to 75 lb. (48PW90)
- WILLIAMS Micrometer Adj. Torque Wrenches, 9 3/4" L (501MRMHW)
- WILLIAMS Comfort Grip Micrometer, 15 3/4" L (10002MRPHW)
- WILLIAMS Comfort Grip Micrometer, 15 3/4" L (1002MFRPHW)
- WILLIAMS Comfort Grip Micrometer, 11" L (2502MRPHW)
- WILLIAMS Micrometer Adj. Torque Wrenches, 15 1/2"L (1002MFRMHW)
- WILLIAMS Comfort Grip Micrometer, 9 3/4" L (1501MRPHW)
- WIHA Micrometer Torque Wrench, 1/2" Drive Size (30152)
- Williams Micrometer Torque Wrenches