Shop All Micrometer Torque Wrenches
Williams
Micrometer Adj. Torque Wrenches, 10" L
Mfr # 2002MRMHW
Zoro # G608229985
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Overall Length 10 in
- Torque Measurement Type Inch-Pound, Newton-Meter
- Rotation Clockwise and Counterclockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 2002MRMHW
- Zoro # G608229985
- UPC # 662459182029
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 10 in |
Details
Item | Micrometer Adjustable Torque Wrenches |
Head Type | Standard |
Torque Measurement Type | Inch-Pound, Newton-Meter |
Rotation | Clockwise and Counterclockwise |
Ratcheting | Yes |
Standards | ASME, ISO 6789, NIST |
Weight | 3.2 lb |
Torque Limiting Mechanism | Click-Type |
Extended Data Testing | Yes, NIST |
Torque Adjustability | Adjustable |
Calibration Certificate Included | Yes, NIST |
Secondary Scale Range | 4.0 to 22.0 N-m |
Secondary Scale Increments | 0.12 N-m |
Primary Scale Increments | 1 in-lb |
Dual Scale | Yes |
Head Movement | Ratcheting |
Torque Setting | Adjustable |
Primary Scale Range | 30 to 200 in-lb |
Clockwise Accuracy | +/-3% |
Description
Micrometer Adjustable Torque Wrenches, Inch-Pound, Newton-Meter, Drive Size 3/8 in, Torque Range 30 to 200 in-lb, 4 N-m to 22 N-m, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Dial Torque Wrench 120-600 in-lbs, 140-700 cm kg (J6181F)
- WIDIA End Mill, 1.0000 in. Milling Dia., I4S (I4S1000T400X)
- DEWALT SDS Plus Chisel Bits (DW5350)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #28 (C15918)
- WILLIAMS Comfort Grip Micrometer, 9 3/4" L (1501MRPHW)
- WILLIAMS Micrometer Adj.Torque Wrenches, 19 3/16"L (25003MRMHW)
- WILLIAMS Comfort Grip Micrometer, 15 3/4" L (1002MFRPHW)
- WILLIAMS Single Set Torque Wrench, 5 1/4" L (1502TP-1W)
- WILLIAMS Micrometer Adj. Torque Wrenches, 15 1/2"L (1002MFRMHW)
- WILLIAMS Comfort Grip Micrometer, 24 1/2" L (2503MFRPHW)
- WESTWARD Mcrmtr Trq Wrnch, 50 to 250 ft.-lb., 1/2 (55JA99)
- Williams Micrometer Torque Wrenches