Shop All Micrometer Torque Wrenches
Williams
Micrometer Adj. Torque Wrenches, 10 7/8"L
Mfr # 2502MRMHW
Zoro # G108229980
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Overall Length 10 7/8 in
- Torque Measurement Type Inch-Pound, Newton-Meter
- Rotation Clockwise and Counterclockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 2502MRMHW
- Zoro # G108229980
- UPC # 662459181954
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 10 7/8 in |
Details
Item | Micrometer Adjustable Torque Wrenches |
Head Type | Standard |
Torque Measurement Type | Inch-Pound, Newton-Meter |
Rotation | Clockwise and Counterclockwise |
Ratcheting | Yes |
Standards | ASME, ISO 6789, NIST |
Secondary Scale Increments | 0.12 N-m |
Torque Limiting Mechanism | Click-Type |
Torque Setting | Adjustable |
Dual Scale | Yes |
Head Movement | Ratcheting |
Torque Adjustability | Adjustable |
Clockwise Accuracy | +/-3% |
Weight | 0.85 lb |
Extended Data Testing | Yes, NIST |
Primary Scale Range | 30 to 200 in-lb |
Primary Scale Increments | 1 in-lb |
Calibration Certificate Included | Yes, NIST |
Secondary Scale Range | 4.0 to 27.7 N-m |
Description
Micrometer Adjustable Torque Wrenches, Inch-Pound, Newton-Meter, Drive Size 3/8 in, Torque Range 30 to 200 in-lb, 4 N-m to 27.7 N-m, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Die-Rd 3.00 89, 8Mm Conduit (1432AV)
- BOSCH Forstner Bit, 1-5/8In (FB026)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15SSQ)
- MAKITA Brushless 16" Chain Saw, 36V (18V X2) LXT (XCU04CM)
- WILLIAMS Comfort Grip Micrometer, 9 3/4" L (1501MRPHW)
- WILLIAMS Comfort Grip Micrometer, 15 3/4" L (1002MFRPHW)
- WILLIAMS Micrometer Adj.Torque Wrenches, 34 3/16"L (4004MFRMHW)
- WILLIAMS Comfort Grip Micrometer, 24 1/2" L (2503MFRPHW)
- WILLIAMS Micrometer Adj. Torque Wrenches, 15 1/2"L (1002MFRMHW)
- WILLIAMS Micrometer Adj.Torque Wrenches, 15 5/16"L (7502MRMHW)
- PROTO Micrometer Torque Wrench, 1/4" Drive Size (J6060B)
- Williams Torque Wrenches