Shop All Torque Screwdrivers
Williams
Micro Adj. Torque Screwdriver, 5 1/2" L
Mfr # 151SP-SETW
Zoro # G908232203
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Torque Setting Preset
- Tip Size 1/4 in
- Drive Size 1/4 in
- Calibration Certificate Included Yes
- Torque Measurement Type Inch-Pound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 151SP-SETW
- Zoro # G908232203
- UPC # 662459188403
- Country of Origin United States
- Category Torque Screwdrivers
Dimensions
Tip Size | 1/4 in |
Drive Size | 1/4 in |
Overall Length | 5 1/2 in |
Container Height | 1 1/10 in |
Container Length | 5 3/5 in |
Details
Item | Micro Adjustable Torque Screwdriver |
Torque Setting | Preset |
Calibration Certificate Included | Yes |
Torque Measurement Type | Inch-Pound |
Primary Scale Range | 1.5-15 in-lbs |
Replaceable Bit | Yes |
Minimum Torque | 1.5 lb-in |
Maximum Torque | 15 in-lb |
Measurement Type | SAE |
Primary Scale Increments | Preset |
ESD Safe | No |
Tip Style | Hex |
Handle Shape | Straight |
Insulated | No |
Handle Type | Tri-Lobular |
Rotation | Clockwise |
Torque Limiting Mechanism | Click-Type |
Non-Magnetic | Yes |
Description
Micro Adjustable Torque Screwdriver, Tip Size 1/4 in, Hex, Preset, 1.5-15 in-lbs, Calibration Certificate Included Yes, Clockwise, Click-Type, Inch-Pound, Replaceable Bit Yes, Drive Size 1/4 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Dewalt Flexvolt 20/60V Max 6.0 Ah Battery Pack (DCB606)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018UD)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96044)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.060in (111206000)
- WILLIAMS Micro Adj. Torque Scredriver, 6 3/4" L (401SMW)
- WILLIAMS Single Set Torque Screwdriver, 6 1/4" L (401SPW)
- WILLIAMS Micro Adj. Torque Scredriver, 6 1/4" L (151SMW)
- STAHLWILLE TOOLS Torque screwdriver TORSIOMAX No.775/30 DREHMOMENTSCHRAUBENDREHER 40-300 cN·m Size of mount F 6, 3 (51060030)
- UTICA Torque Handle (CH-150)
- GEDORE Torque Screwdriver, Adjustable (060720)
- WERA Torque Screwdriver, 4.0mm, 3.70 ft.-lb. (05027913001)
- Williams Torque Screwdrivers