Shop All Hex Keys
Williams
Metric L-Shape Hex Key, 4 mm Tip Size
Mfr # HK-4MM
Zoro # G7608295
product price: $0.62
/ea
Sold in multiples of 25 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 2-13/16"
- Finish Black Oxide
- Handle Length 31/32"
- Handle Type L-Shape
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 2-13/16" |
Handle Length | 31/32" |
Tip Size | 4 mm |
Handle-Length | 31/32" |
Arm-Length | 2-13/16" |
Details
Finish | Black Oxide |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Item | Hex Key |
Sub-Category | Williams |
Measurement Type | Metric |
Number of Tips | 2 |
Tether Ready | No |
Key Shape | L-Shape |
Number of Ball Ends | 0 |
Description
Hex Key,L-Type,4mm,25/bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Stubby Combo Wrench 15/16" (993030)
- M.A. FORD 1/2 82 Hss 3Fl Spi. C (92050002)
- LENOX SAW HOLE 1-1/4"" W/ARBR (1772491)
- BLAIR EQUIPMENT CO Knob-Plastic w/ 5/16-18 Threads F/51000 (BL51032)
- WILLIAMS Williams Universal Hex Key Stand (HKTSTAND)
- WILLIAMS Metric L-Shape Hex Key, 5 mm Tip Size (HK-5MM)
- WILLIAMS Metric L-Shape Hex Key, 3 mm Tip Size (HK-3MM)
- WILLIAMS SAE L-Shape Hex Key, 7/64" Tip Size (HK-7/64)
- WILLIAMS Metric L-Shape Hex Key, 17 mm Tip Size (HK-17MM)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 1/8in. (51908)
- EKLIND HEX KEY 1/4"" T-HANDLE-6"" (51616)
- Williams Hex Keys