Shop All Hex Keys
Williams
Metric L-Shape Hex Key, 2.5 mm Tip Size
Mfr # HK-2.5MM
Zoro # G7622021
product price: $0.52
/ea
Sold in multiples of 25 for $13.00
$13.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 2-1/4"
- Finish Black Oxide
- Handle Length 23/32"
- Handle Type L-Shape
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 2-1/4" |
Handle Length | 23/32" |
Tip Size | 2.5 mm |
Arm-Length | 2-1/4" |
Handle-Length | 23/32" |
Details
Finish | Black Oxide |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Item | Hex Key |
Sub-Category | Williams |
Measurement Type | Metric |
Tether Ready | No |
Key Shape | L-Shape |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Description
Hex Key,L-Type,2.5mm,25/bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRY BAR ROLLING HEAD REG 16" 482 (MY40101)
- ZORO SELECT Chucking Reamer, 27/64 In., 6 Flute, HSS (11V333)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 13/32 (C70025)
- JOHNSON LEVEL & TOOL Combo Square, 6 in L, in/mm Graduations (406EM-S)
- WILLIAMS Metric L-Shape Hex Key, 3 mm Tip Size (HK-3MM)
- WILLIAMS SAE L-Shape Hex Key, 7/64" Tip Size (HK-7/64)
- WILLIAMS SAE L-Shape Hex Key, 1/8" Tip Size (HK-1/8)
- WILLIAMS Metric L-Shape Hex Key, 10 mm Tip Size (HK-10MM)
- WILLIAMS Metric L-Shape Hex Key, 5 mm Tip Size (HK-5MM)
- WILLIAMS Metric L-Shape Hex Key, 14 mm Tip Size (HK-14MM)
- BETA SAE Plain Hex Male Key, 5/32 in Tip Size, 7 in Long, 3 in Short (951AS)
- Williams Wrenches