Shop All Hex Keys
Williams
Metric L-Shape Hex Key, 14 mm Tip Size
Mfr # HK-14MM
Zoro # G7604591
product price: $7.99
/ea
Sold in multiples of 5 for $39.95
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6"
- Finish Black Oxide
- Handle Length 1-1/2"
- Handle Type L-Shape
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 6" |
Handle Length | 1-1/2" |
Tip Size | 14 mm |
Handle-Length | 1-1/2" |
Arm-Length | 6" |
Details
Finish | Black Oxide |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Sub-Category | Williams |
Item | Hex Key |
Measurement Type | Metric |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Tether Ready | No |
Key Shape | L-Shape |
Description
Hex Key,L-Type,14mm,25/bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Needle File Set, 4 Cut, 7.2 In, 12 Pc (10Z663)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (99907-12-06)
- RIDGID Bolt- W/Nut S30 (18318)
- ZORO SELECT Chucking Reamer Sets, 1-13x0.5mm, 25pc (11V307)
- WILLIAMS Metric L-Shape Hex Key, 10 mm Tip Size (HK-10MM)
- WILLIAMS SAE L-Shape Hex Key, 7/64" Tip Size (HK-7/64)
- WILLIAMS Metric L-Shape Hex Key, 3 mm Tip Size (HK-3MM)
- WILLIAMS Metric L-Shape Hex Key, 5 mm Tip Size (HK-5MM)
- WILLIAMS SAE L-Shape Hex Key, 1/8" Tip Size (HK-1/8)
- URREA 4 Mm Industrial grade ball end L-type Hex Key (49-4BP)
- EKLIND SAE Plain Ball Hex Key, 5/16" Tip Size, 7 9/16 in Long, 1 1/4 in Short (19320)
- Williams Wrenches