Shop All Tool Boxes
Williams
Metal Socket Set Tool Box, Steel, Blue, 25 in W x 9 in D x 2 in H
Mfr # TB-104
Zoro # G7145839
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
- Features Ruggedly Constructed For Long Life Ideal for Storing Socket Sets, Other Tools, and Small Parts Made From Cold-Rolled Steel
- Width 25 in
- Depth 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # TB-104
- Zoro # G7145839
- UPC # 662459295378
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 25 in |
Depth | 9 in |
Height | 2 in |
Details
Item | Metal Socket Set Tool Box |
Material | Steel |
Color | Blue |
Features | Ruggedly Constructed For Long Life Ideal for Storing Socket Sets, Other Tools, and Small Parts Made From Cold-Rolled Steel |
System of Measurement | Inch |
Sub-Category | Williams |
Gauge | 20 ga. |
Description
Toolbox,25x9x2 In. Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 20V MAX* 1.5 Ah Lithium Ion Battery (LBXR20)
- DRILL AMERICA .3735 HSS Straight Shank Chucking Reamer (DWRR.3735)
- AMPG Economy Drawbar For Vari Speed Mill (Z9005IMP)
- BLACK & DECKER Brush (650917-01)
- WILLIAMS Metal Socket Set Tool Box, Steel, Blue, 30-1/4 in W x 11-1/2 in D x 4-3/4 in H (TB-12)
- WILLIAMS Tool Box, Blue, 10 in W x 7 in D (TB-101)
- WILLIAMS Tool Box, Blue, 18 in W x 8 in D (TB-103)
- WILLIAMS Tool Box, Blue, 13 in W x 9 in D (TB-102)
- WILLIAMS Metal Socket Set Tool Box, Steel, Blue, 25 in W x 8 in D x 4 in H (TB-49)
- SATA Tool Box, Metal, Green, 20 in W (ST95103ASC)
- URREA Tool Box, Plastic, Black, 21 in W x 10-3/4 in D x 10-1/2 in H (CPU20)
- Williams Tool Boxes