Shop All Socket Extensions
Williams
Locking Extension Bar 3/8" Dr, 24" L, 1 Pieces, Chrome plated
Mfr # 31028
Zoro # G6525937
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 24"
- Finish Chrome plated
- Number of Pieces 1
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 31028
- Zoro # G6525937
- UPC # 662459337986
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 24" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Number of Pieces | 1 |
Sub-Category | Williams |
Item | Locking Extension Bar |
Description
The Williams 31028 Locking Extension Bar is the perfect tool for loosening or tightening nuts and bolts. It has a 3/8" drive size, which means it will fit most socket sets. The chrome plated locking extension bar features a round, knurled grip that provides excellent torque transfer to the fastener. This 24" long extension bar also allows you to get into tight spaces with ease. It has an overall length of 24". If you are looking for a reliable tool that can loosen or tighten nuts and bolts, look no further than the Williams 31028 Locking Extension Bar.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Ball Knob, 3/8-24 Thread Size, 1.32"L, Blind Tap (0033-G)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13319)
- DYNAMIC Tools 22MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025022)
- DRILL AMERICA 1-1/16" 3MT Spiral Flute Car Reamer (DWRCAR1-1/16)
- WILLIAMS Locking Extension Bar 1/4" Dr, 24" L, 1 Pieces, Chrome plated (30028)
- WILLIAMS Extension 1/2" Dr, 5" L, 1 Pieces, Chrome plated (S-110P)
- WILLIAMS Williams Wobble Extension, 3/8" Drive, 1 in. (B-201)
- WILLIAMS Extension 1/4" Dr, 6" L, 1 Pieces, Chrome plated (M-115)
- WILLIAMS Extension 3/8" Dr, 6" L, 1 Pieces, Chrome plated (B-110)
- WILLIAMS Extension 1/2" Dr, 20" L, 1 Pieces, Chrome plated (S-121P)
- WESTWARD Socket 1/2" Dr, 1 9/16 in L, Chrome (20HX38)
- Williams Sockets & Ratchets