Shop All Socket Extensions
Williams
Locking Extension Bar 3/8" Dr, 18" L, 1 Pieces, Chrome plated
Mfr # 31027
Zoro # G6525946
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 18"
- Finish Chrome plated
- Number of Pieces 1
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 31027
- Zoro # G6525946
- UPC # 662459337979
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 18" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Item | Locking Extension Bar |
Number of Pieces | 1 |
Sub-Category | Williams |
Description
Locking Extension Bar,3/8 In. D,18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 1-1/8" Thin Wall Impact Hole Saw (HTW118)
- GEARWRENCH 8 Piece 72-Tooth 12 Point Reversible Ratcheting Combination Metric Wrench Set (9543)
- BUCK KNIVES 119 Special Black 420 HC Stainless Steel 10.5" Fixed Blade Knife (9207)
- MORSE Hole Saw Arbor, Heavy Duty, 3/8 in Shank, Hex Shank, 1-1/4 to 6 in Hole Saw dia, 3-3/32 in L Pilot D (MA35)
- WILLIAMS Extension 1/4" Dr, 4" L, 1 Pieces, Chrome plated (M-104)
- WILLIAMS Extension 3/4" Dr, 16" L, 1 Pieces, Industrial Black (H-115B)
- WILLIAMS Locking Extension Bar 3/8" Dr, 24" L, 1 Pieces, Chrome plated (31028)
- WILLIAMS Socket Flextension 3/8" Drive x 10mm, 4.57" Length, Black Industrial (ISFXM410)
- WILLIAMS Extension 1/4" Dr, 6" L, 1 Pieces, Chrome plated (M-115)
- WILLIAMS Extension 1/4" Dr, 2" L, 1 Pieces, Chrome plated (M-102)
- KO-KEN Extension Bar 1/2 Square 125mm Z-series 1/2 Sq. Drive (4760Z-125)
- Williams Socket Extensions