Shop All Socket Extensions
Williams
Locking Extension Bar 3/8" Dr, 12" L, 1 Pieces, Chrome plated
Mfr # 31026
Zoro # G6525955
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 12"
- Finish Chrome plated
- Sub-Category Williams
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 31026
- Zoro # G6525955
- UPC # 662459337962
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 12" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Sub-Category | Williams |
Item | Locking Extension Bar |
Number of Pieces | 1 |
Description
Locking Extension Bar,3/8 In. D,12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 1 In., 8 Flute, HSS (11V354)
- DRILL AMERICA 5/16"x3/8" HSS 4 Flute Single EndxLong End Mill (DWCF910)
- SUMNER Magnetic Holders, PK3 (781895)
- PROTO 1/4 in Drive Torx(R) Socket Bit SAE T10 Tip, 1 1/2 in L (J4739-10W)
- WILLIAMS Williams Socket Extension, 1/2", 6 Pt, 3/8" D, 6" (ISFXT616)
- WILLIAMS Flexible Extension 1/4" Dr, 6" L, 1 Pieces, Chrome plated (MFE-6)
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 3 in. (M-203)
- WILLIAMS Williams Wobble Extension, 3/8" Drive, 8 in. (B-208)
- WILLIAMS Locking Extension Bar 1/4" Dr, 4" L, 1 Pieces, Chrome plated (30023)
- WILLIAMS Williams Screw Extraction Set, 10pcs. (EXS-10)
- WILLIAMS Extension 3/4" Dr, 3" L, 1 Pieces, Industrial Black (H-104B)
- Williams Sockets & Ratchets