Shop All Socket Extensions
Williams
Locking Extension Bar 1/4" Dr, 4" L, 1 Pieces, Chrome plated
Mfr # 30023
Zoro # G7074965
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Overall Length 4"
- Finish Chrome plated
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 30023
- Zoro # G7074965
- UPC # 662459337627
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Overall Length | 4" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Item | Locking Extension Bar |
Sub-Category | Williams |
Number of Pieces | 1 |
Description
Locking Extension Bar,1/4 In. D,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 29/64 (45629)
- BOSCH Hammer Masonry Drill, 3/16in, Carbide (HC2011)
- YG-1 TOOL CO Spiral Flute Tap, Modified Bottoming 3 Flutes (E0403)
- WIDIA Diamond Turning Insert, Diamond, 3, CPMT, 2, Carbide (CPMT3252LF)
- WILLIAMS Locking Extension Bar 3/8" Dr, 12" L, 1 Pieces, Chrome plated (31026)
- WILLIAMS Extension 3/8" Dr, 6" L, 1 Pieces, Chrome plated (B-110)
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 11 in. (M-211)
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 2 in. (M-202)
- WILLIAMS Extension 3/8" Dr, 11" L, 1 Pieces, Chrome plated (B-115)
- WILLIAMS Williams Wobble Extension, 1/2" Drive, 5 in. (S-205P)
- WRIGHT TOOL EXTENSION 3/8 DR 3" (WR3403)
- Williams Socket Extensions