Shop All Socket Extensions
Williams
Locking Extension Bar 1/4" Dr, 24" L, 1 Pieces, Chrome plated
Mfr # 30028
Zoro # G6531135
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 24"
- Finish Chrome plated
- Number of Pieces 1
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 30028
- Zoro # G6531135
- UPC # 662459337672
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Overall Length | 24" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Item | Locking Extension Bar |
Number of Pieces | 1 |
Sub-Category | Williams |
Description
Locking Extension Bar,1/4 In. D,24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/4 Sheet Finishing Sander with Case (BO4556K)
- CRAFTSMAN Sockets, 1/4" Drive 11/32" 6 Point SAE S (CMMT43496)
- M.A. FORD End Mill, 3/16" Dia, 3/4" Cut, Carbide (13818754)
- UNIVERSAL TOOL 1/2" Reversible Drill, UT8896 (UT8896)
- WILLIAMS Locking Extension Bar 3/8" Dr, 24" L, 1 Pieces, Chrome plated (31028)
- WILLIAMS Extension 1/2" Dr, 5" L, 1 Pieces, Chrome plated (S-110P)
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 11 in. (M-211)
- WILLIAMS Extension 3/8" Dr, 18" L, 1 Pieces, Chrome plated (B-118)
- WILLIAMS Locking Extension Bar 1/4" Dr, 6" L, 1 Pieces, Chrome plated (30024)
- WILLIAMS Flexible Extension 3/8" Dr, 8" L, 1 Pieces, Chrome plated (BFE-8)
- PROTO Wobble Extension 1/4" Dr, 4 in L, 1 Pieces, Chrome (J4764W)
- Williams Socket Extensions