Shop All Socket Extensions
Williams
Locking Extension Bar 1/4" Dr, 12" L, 1 Pieces, Chrome plated
Mfr # 30026
Zoro # G6531150
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 12"
- Finish Chrome plated
- Number of Pieces 1
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 30026
- Zoro # G6531150
- UPC # 662459337658
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Overall Length | 12" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Item | Locking Extension Bar |
Number of Pieces | 1 |
Sub-Category | Williams |
Description
Locking Extension Bar,1/4 In. D,12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Micrometer, Outside, 4 to 5", SPC (293-350-30)
- DEWALT 20V MAX* Compact 3Ah Battery 2-Pack (DCB230-2)
- SUPERIOR TILE CUTTER AND TOOLS Tile Nipper, Offset Jaws, Blue (ST021)
- WITTE Insulated Precision Slotted Screwdriver 3/32 in Round (9T 89716)
- WILLIAMS Extension 3/8" Dr, 1-1/2" L, 1 Pieces, Chrome plated (B-101)
- WILLIAMS Extension 3/4" Dr, 16" L, 1 Pieces, Industrial Black (H-115B)
- WILLIAMS Extension 3/8" Dr, 11" L, 1 Pieces, Chrome plated (B-115)
- WILLIAMS Extension Set 3/8" Dr, 5 Pieces, Chrome plated (WSB-5XT)
- WILLIAMS Locking Extension 1/2" Dr, 6" L, 1 Pieces, Chrome plated (32024)
- WILLIAMS Extension 3/4" Dr, 3" L, 1 Pieces, Industrial Black (H-104B)
- GEARWRENCH 6 Piece 1/4" Drive Deep External Torx® Socket Set (80322)
- Williams Sockets & Ratchets