Shop All Socket Extensions
Williams
Locking Extension Bar 1/4" Dr, 10" L, 1 Pieces, Chrome plated
Mfr # 30025
Zoro # G6531169
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 10"
- Finish Chrome plated
- Sub-Category Williams
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 30025
- Zoro # G6531169
- UPC # 662459337641
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Overall Length | 10" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Item | Locking Extension Bar |
Sub-Category | Williams |
Number of Pieces | 1 |
Description
Locking Extension Bar,1/4 In. D,10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16"-1/4" HSS Jobber Drill Bit Set Metal Case 13Pc. (1/64's) (KFD13J-SET)
- JONES STEPHENS Pex Clamp Tool (J40966)
- DRILL AMERICA #17 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN17)
- SURTEK Long valve stem core screwdriver remover (107264)
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 11 in. (M-211)
- WILLIAMS Locking Extension Bar 3/8" Dr, 12" L, 1 Pieces, Chrome plated (31026)
- WILLIAMS Extension 3/4" Dr, 16" L, 1 Pieces, Chrome plated (H-115)
- WILLIAMS Extension 3/4" Dr, 3" L, 1 Pieces, Industrial Black (H-104B)
- WILLIAMS Extension Set 3/8" Dr, 5 Pieces, Chrome plated (WSB-5XT)
- WILLIAMS Williams Wobble Extension, 3/8" Drive, 8 in. (B-208)
- POWERBUILT 1/2" Drive 5" Extension (642502)
- Williams Socket Extensions