Shop All Socket Extensions
Williams
Locking Extension 1/2" Dr, 6" L, 1 Pieces, Chrome plated
Mfr # 32024
Zoro # G6518955
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 6"
- Finish Chrome plated
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 32024
- Zoro # G6518955
- UPC # 662459338006
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 6" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Item | Locking Extension |
Number of Pieces | 1 |
Sub-Category | Williams |
Description
Locking Extension Bar,1/2 In. D,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Set Of Rolls 8-12" F/918 (48405)
- BESSEY 6 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.506)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.019in (111201900)
- ONSRUD 3/4" Three Flute Routing End Mill Plunge Point 5"L (60-272)
- WILLIAMS Socket Flextension 3/8" Drive x 10mm, 4.57" Length, Black Industrial (ISFXM410)
- WILLIAMS Williams Wobble Extension, 1/2" Drive, 2 in. (S-202P)
- WILLIAMS Extension 1/4" Dr, 6" L, 1 Pieces, Chrome plated (M-115)
- WILLIAMS Extension 3/4" Dr, 16" L, 1 Pieces, Chrome plated (H-115)
- WILLIAMS Locking Extension Bar 1/4" Dr, 24" L, 1 Pieces, Chrome plated (30028)
- WILLIAMS Williams Wobble Extension, 3/8" Drive, 8 in. (B-208)
- WERA Extension 1/2" Dr, 10 in L, 1 Pieces, Satin (05003643001)
- Williams Socket Extensions