Shop All Socket Extensions
Williams
Locking Extension 1/2" Dr, 24" L, 1 Pieces, Chrome plated
Mfr # JHW32028
Zoro # G6518970
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 24"
- Finish Chrome plated
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # JHW32028
- Zoro # G6518970
- UPC # 662459338044
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 24" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Item | Locking Extension |
Number of Pieces | 1 |
Sub-Category | Williams |
Description
Locking Extension Bar,1/2 In. D,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive Impact Socket 1 1/2 in Size 6 pt Deep Depth, Black Oxide (21WN12)
- CAPRI TOOLS 1/4 in Drive Long T7 Star Bit Socket (3-0591)
- MILWAUKEE TOOL 1/2 in. Tile and Natural Stone Bit (48-20-8995)
- STARRETT Pocket Slide Caliper, 6 In (1025-6)
- WILLIAMS Extension 3/8" Dr, 1-1/2" L, 1 Pieces, Chrome plated (B-101)
- WILLIAMS Williams Wobble Extension, 1/2" Drive, 5 in. (S-205P)
- WILLIAMS Locking Extension Bar 3/8" Dr, 6" L, 1 Pieces, Chrome plated (31024)
- WILLIAMS Williams Wobble Extension, 3/8" Drive, 8 in. (B-208)
- WILLIAMS Extension 3/8" Dr, 11" L, 1 Pieces, Chrome plated (B-115)
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 6 in. (M-206)
- CRAFTSMAN Extension, 5PC Torque Extension Set (CMMT98356)
- Williams Socket Extensions