Shop All Jobsite Boxes
Williams
Jobsite Box, Blue, 32 in W x 19 in D x 17-1/2 in H
Mfr # JHW50950B
Zoro # G310114432
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
- Depth 19 in
- Height 17-1/2 in
- Jobsite Box Product Grouping Jobsite Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # JHW50950B
- Zoro # G310114432
- UPC # 662459995568
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 32 in |
Depth | 19 in |
Height | 17-1/2 in |
Details
Item | Jobsite Box |
Material | Steel |
Color | Blue |
Jobsite Box Product Grouping | Jobsite Box |
Features | Recessed Side Handle |
Description
Williams Job Site Box, 32 in Overall Width, 19 in Overall Depth, 17-1/2 in Overall Height, 3500 lb Storage, 16 ga, Recessed Side Handle, 16 ga Steel, Blue, Industrial Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/4 In W (RC-250040)
- KLEIN TOOLS Phillips, Slotted, Square, Schrader Valve Insertion, Core Removal Bit 8.75", Drive Size: 5/16", 1/4" (32534)
- LENOX Band Saw Blade, 10 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80252D2B103175)
- TEKTON Drive Socket Rail, 3/4" (OSR33310)
- WILLIAMS Job Site Boxes - 42in. W X 20in. D X 23.4in. H, Color Blue (50951B)
- WILLIAMS Job Site Boxes - 48in. W X 24in. D X 27.5in. H, Color: Blue (50952B)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 60.3 cu ft, 74" W x 31" D x 51" H (2-689990-01)
- DURHAM MFG Welder's Box, Gray, 3.3 cu ft, 30-1/2" W x 16-5/8" D x 12-3/16" H (JSCWB-163012-94T-D719)
- GLOBAL INDUSTRIAL Welder's Chest, Blue, 4 cu ft, 30" W x 16" D x 12" H (133725)
- URREA Jobsite Box, Red, 36 in W x 17 in D x 21-5/16 in H (JSB36)
- KNAACK Model 119-02 Jobsite Field Office, Tan, 60" W x 44" D x 82-1/2" H (119-02)
- Williams Jobsite Boxes