Shop All Interchangeable Head Torque Wrenches
Williams
Interchangeable Torque Wrench, 22 1/2" L
Mfr # 200NMIMHW
Zoro # G108229706
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size Y Shank
- Torque Measurement Type Foot-Pound
- Primary Scale Range 40 ft-lb to 200 ft-lb
- Primary Scale Increments 2 ft-lb
- Secondary Scale Range 37 N-m to 140 N-m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 200NMIMHW
- Zoro # G108229706
- UPC # 662459182203
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | Y Shank |
Overall Length | 22 1/2 in |
Details
Item | Interchangeable Head Torque Wrench |
Torque Measurement Type | Foot-Pound |
Primary Scale Range | 40 ft-lb to 200 ft-lb |
Primary Scale Increments | 2 ft-lb |
Secondary Scale Range | 37 N-m to 140 N-m |
Calibration Certificate Included | Yes |
Torque Increments | 2 ft-lb |
Torque Setting | Micrometer Type Adjustment |
Ratcheting | Yes |
Handle Type | Cushion Grip |
Measurement Type | SAE |
Torque Adjustability | Adjustable |
Description
Interchangeable Head Torque Wrench, 40 ft-lb to 200 ft-lb, 2 ft-lb, Drive Size Y Shank, 2 ft-lb, 22 1/2 in, Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Flush Cut Wheel, Carbide, 4 in. dia. (US600-01)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1"L, Blind Tap, Steel (GN5C----5SAB-22)
- MAHR Electronic Digital Indicator, 0.500 In (4336020)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- WILLIAMS Interchangeable Torque Wrench, 24 1/2" L (350NMIMHW)
- WILLIAMS Single Setting Torque Wrench, 6 1/2" L (5T-IW)
- WILLIAMS Interchangeable Head Torque Wrench, 48" L (800NMIMHW)
- CDI CDI Interchangeable Head Torque Wrench, Z (600T-I)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1" (OE 1)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 21mm (OE 21MM)
- STAHLWILLE TOOLS Service MANOSKOP® torque wrench No.730N/5 10-50 N·m Size of mount 9x12 mm (50181005)
- Williams Interchangeable Head Torque Wrenches