Shop All Interchangeable Head Torque Wrenches
Williams
Interchangeable Head Torque Wrench, 23" L
Mfr # 250MFIMHSSW
Zoro # G908229685
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size Y Shank
- Torque Measurement Type Foot-Pound
- Primary Scale Range 30 ft-lb to 250 ft-lb
- Primary Scale Increments 1 ft-lb
- Overall Length 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 250MFIMHSSW
- Zoro # G908229685
- UPC # 662459182258
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | Y Shank |
Overall Length | 23 in |
Details
Item | Interchangeable Head Torque Wrench |
Torque Measurement Type | Foot-Pound |
Primary Scale Range | 30 ft-lb to 250 ft-lb |
Primary Scale Increments | 1 ft-lb |
Calibration Certificate Included | Yes |
Torque Increments | 1 ft-lb |
Handle Type | Knurled |
Measurement Type | SAE |
Torque Setting | Micrometer Type Adjustment |
Torque Adjustability | Adjustable |
Ratcheting | Yes |
Description
Interchangeable Head Torque Wrench, 30 ft-lb to 250 ft-lb, 1 ft-lb, Drive Size Y Shank, 1 ft-lb, 23 in, Knurled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS NASCO StanleyBos, Power Return Tape Measure W/belt Clip, 1/2in X 12ft, Yellow (30485)
- KO-KEN Bit TORX T10 150mm 1/4 Hex Drive (121T.150-T10)
- GENERAL TOOLS Magnet Protractor Welding Link CERAMIC (GN377)
- DRILL AMERICA #44 HSS Polished Jobber Length Drill Bit (D/AP44)
- WILLIAMS Interchangeable Torque Wrench, 24 1/2" L (350NMIMHW)
- WILLIAMS Single Setting Torque Wrench, 6 1/2" L (5T-IW)
- STURTEVANT RICHMONT Ratcheting, Open End, Intrchngbl Hd, 32mm (819238)
- STURTEVANT RICHMONT Torque Wrnch, Pre-Set, Intrchngbl Hd, 6.9" (810011)
- STAHLWILLE TOOLS MANOSKOP tightening angle torque wrenches w.mount for insert tools No.714/10 10-100 N·m mount 9x12mm (96500910)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1" (OE 1)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 5/8" (OE 5/8)
- Williams Interchangeable Head Torque Wrenches