Shop All Interchangeable Head Torque Wrenches
Williams
Interchangeable Head Torque Wrench, 20" L
Mfr # 100NMIMHW
Zoro # G908230049
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size J Shank
- Torque Measurement Type Foot-Pound
- Primary Scale Range 10 ft-lb to 50 ft-lb
- Primary Scale Increments 0.5 ft-lb
- Secondary Scale Range 16.5 N-m to 71.9 N-m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 100NMIMHW
- Zoro # G908230049
- UPC # 662459182197
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | J Shank |
Overall Length | 20 in |
Details
Item | Interchangeable Head Torque Wrench |
Torque Measurement Type | Foot-Pound |
Primary Scale Range | 10 ft-lb to 50 ft-lb |
Primary Scale Increments | 0.5 ft-lb |
Secondary Scale Range | 16.5 N-m to 71.9 N-m |
Calibration Certificate Included | Yes |
Ratcheting | Yes |
Handle Type | Knurled |
Torque Increments | 0.5 ft-lb |
Torque Adjustability | Adjustable |
Torque Setting | Micrometer Type Adjustment |
Measurement Type | SAE |
Description
Interchangeable Head Torque Wrench, 10 ft-lb to 50 ft-lb, 0.5 ft-lb, Drive Size J Shank, 0.5 ft-lb, 20 in, Knurled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 1-13/16in Size (J1258B)
- VULCAN Clamp Bar Ratch Stl 2-1/2X12In (JL-SH023-60030)
- SURTEK Combination Flat Wrench 7Mm (100357)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-S (54118)
- WILLIAMS Single Setting Torque Wrench, 6 1/2" L (5T-IW)
- WILLIAMS Interchangeable Head Torque Wrench, 48" L (800NMIMHW)
- WILLIAMS Interchangeable Torque Wrench, 24 1/2" L (350NMIMHW)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 1/2" (BH 1/2)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 19mm (OE 19MM)
- STURTEVANT RICHMONT Interchangeable Head Torque Wrench (CCM 150 MG)
- STAHLWILLE TOOLS Service MANOSKOP® torque wrench No.730/2 QUICK 4-20 N·m Size of mount 9x12 mm (50184002)
- Williams Interchangeable Head Torque Wrenches