Shop All Interchangeable Head Torque Wrenches
Williams
Interchangeable Head Torque Wrench, 17" L
Mfr # 50NMIMHW
Zoro # G608229725
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size J Shank
- Torque Measurement Type Foot-Pound
- Primary Scale Range 10 ft-lb to 50 ft-lb
- Primary Scale Increments 0.5 ft-lb
- Secondary Scale Range 9.2 N-m to 35 N-m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 50NMIMHW
- Zoro # G608229725
- UPC # 662459182180
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | J Shank |
Overall Length | 17 in |
Details
Item | Interchangeable Head Torque Wrench |
Torque Measurement Type | Foot-Pound |
Primary Scale Range | 10 ft-lb to 50 ft-lb |
Primary Scale Increments | 0.5 ft-lb |
Secondary Scale Range | 9.2 N-m to 35 N-m |
Calibration Certificate Included | Yes |
Ratcheting | Yes |
Torque Setting | Micrometer Type Adjustment |
Torque Increments | 0.5 ft-lb |
Torque Adjustability | Adjustable |
Measurement Type | SAE |
Handle Type | Knurled |
Description
Interchangeable Head Torque Wrench, 10 ft-lb to 50 ft-lb, 0.5 ft-lb, Drive Size J Shank, 0.5 ft-lb, 17 in, Knurled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes, Oxide (1213401)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 18"L, SDS Plus (HCFC2087)
- WESTWARD 9 Piece Metric L-Shape Hex Key Set, 2CYC2 (2CYC2)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.2101X20)
- WILLIAMS Interchangeable Torque Wrench, 24 1/2" L (350NMIMHW)
- WILLIAMS Single Setting Torque Wrench, 6 1/2" L (5T-IW)
- WILLIAMS Interchangeable Head Torque Wrench, 48" L (800NMIMHW)
- STAHLWILLE TOOLS Series MANOSKOP® torque wrenches w.mount for insert tools No.755/10 20-100 N·m Size of mount 9x12 mm (50010010)
- STURTEVANT RICHMONT Micromtr, Adjstbl, Intrchngbl Hd, Ccm 6nm (869784)
- GEDORE Torque Wrench, 3/4", 185-630ft/lb (4551-85)
- GEDORE Torque Wrench Head, Open, 9x12, 19mm (7112-19)
- Williams Torque Wrenches