Shop All Interchangeable Head Torque Wrenches
Williams
Interchangeable Head Torque Wrench, 17" L
Mfr # 150MFIMHSSW
Zoro # G308229698
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size Y Shank
- Torque Measurement Type Foot-Pound
- Primary Scale Range 20 ft-lb to 150 ft-lb
- Primary Scale Increments 1 ft-lb
- Overall Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 150MFIMHSSW
- Zoro # G308229698
- UPC # 662459182241
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | Y Shank |
Overall Length | 17 in |
Details
Item | Interchangeable Head Torque Wrench |
Torque Measurement Type | Foot-Pound |
Primary Scale Range | 20 ft-lb to 150 ft-lb |
Primary Scale Increments | 1 ft-lb |
Calibration Certificate Included | Yes |
Handle Type | Knurled |
Ratcheting | Yes |
Torque Adjustability | Adjustable |
Torque Setting | Micrometer Type Adjustment |
Measurement Type | SAE |
Torque Increments | 1 ft-lb |
Description
Interchangeable Head Torque Wrench, 20 ft-lb to 150 ft-lb, 1 ft-lb, Drive Size Y Shank, 1 ft-lb, 17 in, Knurled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 34-225 Aluminum Level 72" (34-225)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H324HN)
- SPEC OPS Soft Mallet Hammer Cap (SPEC-SFACE1)
- RIDGID Service Cord, with Plug (46740)
- WILLIAMS Single Setting Torque Wrench, 6 1/2" L (5T-IW)
- WILLIAMS Interchangeable Head Torque Wrench, 48" L (800NMIMHW)
- WILLIAMS Interchangeable Torque Wrench, 24 1/2" L (350NMIMHW)
- STAHLWILLE TOOLS Service MANOSKOP torque wrenches w.mount for insert tools No.730N/12 25-130 N·m mount 14x18 mm (50181012)
- STURTEVANT RICHMONT Interchangeable Head Torque Wrench (CCM 50I MG)
- CDI CDI Interchangeable Head Torque Wrench, J (5T-I)
- GEDORE Torque Wrench, 9x12, 7.5-37ft/lb (4101-05)
- Williams Interchangeable Head Torque Wrenches