Shop All Impact Socket Sets
Williams
Impact Socket Set, Deep, 1/2"Dr, 6Pt, 24 Pcs
Mfr # MS-14-24RC
Zoro # G7267869
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.71"
- Length 17-3/4"
- Material Steel
- Color Black Industrial Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # MS-14-24RC
- Zoro # G7267869
- UPC # 662459918208
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Width | 5.71" |
Length | 17-3/4" |
Details
Item | 1/2" Drive Deep Impact Socket Set 6-Point 24 Pcs |
Material | Steel |
Color | Black Industrial Finish |
Description
Impact Socket Set,Deep,1/2"Dr,6Pt,24 Pcs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 115mm Taper Bore Gauge (231277)
- GUARDAIR Ergonomic Air Gun, 12" Extension (LZR600012AA)
- LENOX Hole Saw, Bi-Metal, Dia 3-3/4 (3006060L)
- HHIP 26-4 Cut-Off Blade (3900-5314)
- WILLIAMS 3/8" Drive Deep Impact Socket Set, 12 pcs (WS-12-12)
- WILLIAMS 3/8" Drive Impact Socket Set (WS-12-8)
- WILLIAMS Williams Standard Socket Set, 3/8"D, 6Pt, 10pcs. (WSB-10HRC)
- WILLIAMS 3/8" Drive Impact Socket Set, Metric, 18 pcs (MS-12-18H)
- WILLIAMS 3/8" Drive Impact Socket Set, Metric, 13 pcs (MS-2-13H)
- WILLIAMS 3/8" Drive Impact Socket Set (WS-2-13)
- SUNEX 1/2" Drive Spndl Nut Imp Sck Set, 8 pcs (2835)
- Williams Sockets & Ratchets