Shop All Impact Socket Sets
Williams
Impact Socket Set, 3/4"Drive, Hex, 9 Pieces
Mfr # 38903
Zoro # G7255059
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 4.8"
- Width 16.5"
- Color Black Industrial Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 38903
- Zoro # G7255059
- UPC # 662459389039
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Length | 4.8" |
Width | 16.5" |
Details
Material | Steel |
Item | 3/4� Drive Impact Hex Socket Set 9 Pcs |
Color | Black Industrial Finish |
Description
The Williams 38903 Impact Socket Set contains the sockets you need for a variety of applications. The set comes with 9 pieces and is built to withstand high torque, which makes it ideal for automotive and industrial work. It features a hex design that allows you to access hard-to-reach areas. The Williams 38903 Impact Socket Set is something you will want on hand for those tough jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPIDAIR Maxline Bending Tool, 14 in (M8096)
- KRAFT TOOL Blue Steel Edger w/Plas, 6" x 6" 3/4"R (CF578P)
- WESTWARD Straight Flute Hand Tap, Plug, 4 Flutes (2LWH3)
- INNOVATIVE COMPONENTS Rounded T Knob, 1/4-20 Thread Size, 1.375"L, Steel (GN4C----TR6--21)
- WILLIAMS Impact Socket Set, Deep, 1/2"Dr, 6Pt, 24 Pcs (MS-14-24RC)
- WILLIAMS 1/2" Drive Impact Socket Set (WS-4-19RC)
- WILLIAMS 3/8" Drive Deep Impact Socket Set, 13 pcs (MS-12-13H)
- WILLIAMS 3/8" Drive Impact Socket Set (WS-2-8)
- WILLIAMS 3/8" Drive Impact Socket Set (WS-2-13)
- WILLIAMS 3/8" Drive Deep Impact Socket Set, 12 pcs (WS-12-12)
- PROTO Impact Socket Set, 3/8 in Drive Size, SAE, Black Oxide, 25-Piece (J72125)
- Williams Sockets & Ratchets