Shop All Screwdriver Bits
Williams
Hex Ball BIT Hex Ball Bit, 9/64", 1.07 Long
Mfr # BITHB4.501
Zoro # G7641159
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Type Hex Bit
- Finish High Polished Chrome
- Number of Points 6
- SAE or Metric SAE
- Size 9/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # BITHB4.501
- Zoro # G7641159
- UPC # 662459314918
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Size | 9/64" |
Overall Length | 1-1/2" |
Drive Size | 1/4" |
Details
Socket Type | Hex Bit |
Item | Hex Ball Bit,9/64",1.07 Long |
Finish | High Polished Chrome |
Number of Points | 6 |
SAE or Metric | SAE |
Tether Ready | No |
Description
Hex Ball Bit,9/64 In.,1.07 Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Extra Long Cold Chisel, 3/4" Flat, 12" (C-124)
- GEARWRENCH 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket 12mm (84492)
- BOSCH Jig Saw Blade, Carbide, 3-5/8" L, T Shank (T128BHM1)
- IRWIN 6-1/2", 40-Teeth Circular Saw Blade, Steel (14023)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 5/32" (BITH0502)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 3/32" (BITH0302)
- WILLIAMS Williams Impact Adaptor, 1-1/2" D, 1-1/2FX1M (8-7)
- WILLIAMS Williams Impact Adaptor, 1" D, 1Fx3/4M (7-6)
- WILLIAMS Hex Ball BIT Hex Ball Bit, 7/32", 1.12 Long (BITHB0702)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 1/8" (BITH0402)
- VEGA Pozidriv 3 Power Bit x 2-3/4 (170Z3A)
- Williams Screwdriver Bits