Shop All Screwdriver Bits
Williams
Hex Ball BIT Hex Ball Bit, 5/32", 1.07 Long
Mfr # BITHB0502
Zoro # G7601645
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/32"
- Drive Size 3/8"
- Number of Points 6
- SAE or Metric SAE
- Finish High Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # BITHB0502
- Zoro # G7601645
- UPC # 662459938312
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Size | 5/32" |
Drive Size | 3/8" |
Overall Length | 1-7/8" |
Details
Item | Hex Ball Bit,5/32",1.07 Long |
Number of Points | 6 |
SAE or Metric | SAE |
Finish | High Polished Chrome |
Socket Type | Hex Bit |
Tether Ready | No |
Description
Hex Ball Bit,5/32 In.,1.07 Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/32 in. x 4 in. SHOCKWAVE Carbide Hammer Drill Bit for Concrete Screws (48-20-9090)
- MICRO 100 Retaining Ring Grooving Tool (RR-039-500-250X)
- BOSCH Cord (2604460122)
- CTA MANUFACTURING PULLER WINDSHIELD WIPER ARM (CTA5250)
- WILLIAMS Williams Impact Adaptor, 1" D, 1Fx3/4M (7-6)
- WILLIAMS Hex Ball BIT Hex Ball Bit, 7/32", 1.12 Long (BITHB0702)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 9/64" (BITH4.502)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 1/8" (BITH0402)
- WILLIAMS Williams Impact Adaptor, 1-1/2" D, 1-1/2FX1M (8-7)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 3/32" (BITH0302)
- X1 TOOLS 1/4 Slotted, Flat Driver Bit, 1 Long 6 Bits by X1 Tools (X1E-CON-BIT-SLT-2500x6)
- Williams Screwdrivers and Nutdrivers