Shop All Screwdriver Bits
Williams
Hex Ball BIT Hex Ball Bit, 5/16", 1.20 Long
Mfr # BITHB1001
Zoro # G7622828
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Hex Bit
- SAE or Metric SAE
- Size 5/16"
- Overall Length 1-7/8"
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # BITHB1001
- Zoro # G7622828
- UPC # 662459938381
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Size | 5/16" |
Overall Length | 1-7/8" |
Drive Size | 3/8" |
Details
Item | Hex Ball Bit,5/16",1.20 Long |
Socket Type | Hex Bit |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | High Polished Chrome |
Tether Ready | No |
Description
Hex Ball Bit,5/16 In.,1.20 Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/32 X 6.1/4, SDS PLUS DRILL - 1700A (170A1106)
- BAHCO Bahco Wide Mouth Adjustable Wrench, 6" (BAH9029RUS)
- PROTO 3/8" Drive Hex Bit Impact Socket - 3/8" (J72903/8)
- BOSCH 21pc. Black Oxide Drill Bit Set (BL21A)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 3/32" (BITH0302)
- WILLIAMS Williams Impact Adaptor, 1" D, 1Fx3/4M (7-6)
- WILLIAMS Williams Impact Adaptor, 1" D, 1FX1-1/2M (7-8)
- WILLIAMS Williams Impact Adaptor, 1-1/2" D, 1-1/2FX1M (8-7)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 5/16" (BITH1002)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 9/64" (BITH4.502)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T8, 1", PK5 (440-TX-08X-5PK)
- Williams Screwdrivers and Nutdrivers