Shop All Screwdriver Bits
Williams
Hex Ball BIT Hex Ball Bit, 3/16", 1.12 Long
Mfr # BITHB0602
Zoro # G7608575
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Finish High Polished Chrome
- Number of Points 6
- SAE or Metric SAE
- Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # BITHB0602
- Zoro # G7608575
- UPC # 662459938336
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Drive Size | 3/8" |
Size | 3/16" |
Overall Length | 1-7/8" |
Details
Item | Hex Ball Bit,3/16",1.12 Long |
Finish | High Polished Chrome |
Number of Points | 6 |
SAE or Metric | SAE |
Socket Type | Hex Bit |
Description
Hex Ball Bit,3/16 In.,1.12 Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 3/4-16UNF (C65619)
- MILWAUKEE TOOL 1/4" x 25' Inner Core Bulb Head Cable w/ RUST GUARD Plating (48-53-2563)
- INNOVATIVE COMPONENTS Metal Knob Plunger, 0.75 In, 3/8-16, 0.22 (GP6C--SM--L--21)
- JOHNSON LEVEL & TOOL Combination Square, 12 In, Zinc Steel Head (400EM)
- WILLIAMS Williams Impact Adaptor, 1" D, 1FX1-1/2M (7-8)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 9/64" (BITH4.502)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 5/32" (BITH0502)
- WILLIAMS Williams Impact Adaptor, 1-1/2" D, 1-1/2FX1M (8-7)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 3/32" (BITH0302)
- WILLIAMS Williams Impact Adaptor, 1" D, 1Fx3/4M (7-6)
- URREA Insert Bit, Torx Tamper T10X1" (23014)
- Williams Screwdriver Bits