Shop All Residential Gas Furnaces
Williams
Gas Drop-In Floor Heater, 43,400 BtuH
Mfr # 6205622
Zoro # G011963605
product price: $1,934.99
/ea
Free Shipping & Returns
$1,934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ignition Type Matchless
- Product Type In-Floor Vented Gas Heater
- Vent Diameter 4 in
- Standards ANSI, NFPA
- Grille Finish Enamel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 6205622
- Zoro # G011963605
- UPC # 0093909017262
- Country of Origin United States
- Category Residential Gas Furnaces
Dimensions
Vent Diameter | 4 in |
Overall Length | 38 in |
Overall Height | 29 7/8 in |
Connection Size | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Grille Width | 40 in |
Overall Width | 24 in |
Grille Length | 26 in |
Rough-In Length | 24 1/2 in |
Rough-In Width | 24 1/2 in |
Rough-In Depth | 30 in |
Overall Depth | 24 in |
Description
Gas Drop-In Floor Heaters
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER 6 to 14 in Square Step-Down Ceiling Diffuser, White (STR-C-W-NRD)
- AIR HANDLER 18x25x2 Synthetic Pleated Air Filter, MERV 10 (4YUY3)
- JB INDUSTRIES Charging/Vacuum Hose, 60 In (CCLE4-60)
- HONEYWELL THERMAL SOLUTIONS Rm7897A1002 On-Off Primary (RM7897A100)
- WILLIAMS 30,000 BTUH 66% AFUE Direct-Vent Propane Gas Gravity Wall Heater (3003821)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S961205DN)
- GOODMAN 80% AFUE GM9S80 Gas Furnace Nine Speed ECM, Single Stage, Upflow/Horizontal, 120000 Btu BTUH/H (GM9S801205DN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S800603AN)
- MRCOOL Variable Speed Gas Furnace - Upflow/Horizontal - 21" Cabinet (MGM80SE110C5A)
- GOODMAN Residential Gas Furnaces, 40 V AC, 4 ton (GM9S800804BN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S801205DN)
- Williams Gas Heaters & Accessories